EU2B-YB112CS-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EU2B-YB112CS-D IDEC Switches, EU2B Series, Haz Loc Pushbutton Type 4X

MFG Item Number
EU2B-YB112CS-D

EU2B-YB112CS-D IDEC Switches, EU2B Series, Haz Loc Pushbutton Type 4X

MFG Item Number
EU2B-YB112CS-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EU2B Series
Item #
EU2B-YB112CS-D
Haz Loc Pushbutton Type 4X

EU2B Series Information

  • NEMA 4X Rated
  • NPT and Metric Reducer Options
  • Up to 3 Contacts Blocks
Complying with UL, IECEx, and ATEX Directives for hazardous environments, new 30mm EU2B Hazardous Location Switches provide increased safety for your applications.

Specifications

Specifications
Manufacturer Part Number EU2B-YB112CS-D
Manufacturer IDEC
Product Series EU2B
Family Series IDEC Switches, EU2B Series
Description Haz Loc Pushbutton Type 4X
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts 1NO, 2NC
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Blue
Terminal Type Screw
NEMA Rating NEMA 4
Approvals CE, cULus, EX, IEC
Net Weight 0.2557 lbs
Gross Weight 0.2557 lbs