EU2B-YBV312CR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EU2B-YBV312CR

IDEC Switches, EU2B Series

EU2B-YBV312CR

IDEC Switches, EU2B Series
Haz Loc Emergency Stop Switch
MFG Item Number
EU2B-YBV312CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EU2B Series
Item #
EU2B-YBV312CR
Haz Loc Emergency Stop Switch

EU2B Series Information

  • NEMA 4X Rated
  • NPT and Metric Reducer Options
  • Up to 3 Contacts Blocks
Complying with UL, IECEx, and ATEX Directives for hazardous environments, new 30mm EU2B Hazardous Location Switches provide increased safety for your applications.

Specifications

Specifications
Manufacturer Part Number EU2B-YBV312CR
Manufacturer IDEC
Product Series EU2B
Family Series IDEC Switches, EU2B Series
Description Haz Loc Emergency Stop Switch
Illuminated No
Operation Push-Pull, Turn Reset
Mounting 30 mm
Contacts 2NC
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
NEMA Rating NEMA 4
Approvals CE, cULus, EX, IEC
Comments Emergency Stop Switch
Net Weight 0.3175 lbs
Gross Weight 0.3175 lbs