EU2B-YL1116FDS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EU2B-YL1116FDS IDEC Pilot Lights, Haz Loc Pilot Light

MFG Item Number
EU2B-YL1116FDS

EU2B-YL1116FDS IDEC Pilot Lights, Haz Loc Pilot Light

MFG Item Number
EU2B-YL1116FDS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
EU2B-YL1116FDS
Haz Loc Pilot Light

Series Information

Specifications

Specifications
Manufacturer Part Number EU2B-YL1116FDS
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Haz Loc Pilot Light
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Blue
Nominal Lamp Voltage 120 VAC
Protection Rating IP20
Terminal Type Finger-Safe
NEMA Rating NEMA 4X
Approvals ATEX, CE, UL
Gross Weight 0 lbs
Net Weight 0 lbs