EU2B-YL111CDG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EU2B-YL111CDG IDEC Pilot Lights, Haz Loc Pilot Light

MFG Item Number
EU2B-YL111CDG

EU2B-YL111CDG IDEC Pilot Lights, Haz Loc Pilot Light

MFG Item Number
EU2B-YL111CDG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
EU2B-YL111CDG
Haz Loc Pilot Light

Series Information

Specifications

Specifications
Manufacturer Part Number EU2B-YL111CDG
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Haz Loc Pilot Light
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Nominal Lamp Voltage 12 VAC, 12 VDC
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals ATEX, CE, UL
Gross Weight 0.2375 lbs
Net Weight 0.2375 lbs