Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Switches, EU2B Series
EU2B-YS230F
IDEC Switches, EU2B Series
MFG Item Number
EU2B-YS230F
This item cannot be canceled or returned
Description
NEMA 4X Rated NPT and Metric Reducer Options Up to 3 Contacts Blocks Complying with UL, IECEx, and ATEX Directives for hazardous environments, new 30mm EU2B Hazardous Location Switches provide increased safety for your applications.
Specifications
Specifications
Manufacturer Part Number
EU2B-YS230F
Manufacturer
IDEC
Product Series
EU2B
Family Series
IDEC Switches, EU2B Series
Description
Haz Loc Selector Switch
Illuminated
No
Number of Positions
2
Mounting
30 mm
Selector Function
Maintained
Operator Type
Knob
Contacts
3NO
Bezel
Plastic Round
Terminal Type
Fingersafe Screw
NEMA Rating
NEMA 4X
Approvals
CE, cULus, IEC
Protection Rating
IP20
Net Weight
0.265 lbs
Gross Weight
0.34 lbs
EU2B-YS230F
IDEC Switches, EU2B Series