Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EU5C-SWD-EIP-MODTCP Eaton I/O Modules, SWDT GATEWAY ETHERNET
MFG Item Number
EU5C-SWD-EIP-MODTCP
EU5C-SWD-EIP-MODTCP Eaton I/O Modules, SWDT GATEWAY ETHERNET
MFG Item Number
EU5C-SWD-EIP-MODTCP
This item cannot be canceled or returned
Description
Item #
EU5C-SWD-EIP-MODTCP
Specifications
Specifications
| Manufacturer Part Number |
EU5C-SWD-EIP-MODTCP |
| Manufacturer |
Eaton |
| Family Series |
Eaton I/O Modules |
| Description |
Ethernet/IP Modbus-TCP Gateway, Two-port Ethernet switch RJ45, RS-232 diagnostics interface RJ45, 10/100 Mbps |
| Approvals |
CSA, UL |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.53 lbs |
EU5C-SWD-EIP-MODTCP
Eaton I/O Modules