Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EU5E-SWD-4D2R Eaton I/O Modules, SWDT DISCRETE I/O MODULE 4IN/2OUT RELAY
MFG Item Number
EU5E-SWD-4D2R
EU5E-SWD-4D2R Eaton I/O Modules, SWDT DISCRETE I/O MODULE 4IN/2OUT RELAY
MFG Item Number
EU5E-SWD-4D2R
This item cannot be canceled or returned
Description
SWDT DISCRETE I/O MODULE 4IN/2OUT RELAY
Specifications
Specifications
| Manufacturer Part Number |
EU5E-SWD-4D2R |
| Manufacturer |
Eaton |
| Family Series |
Eaton I/O Modules |
| Description |
Eaton SmartWire-DT I/O module, 1 contact,four digital inputs and two digital relay outputs,Status indication LED -Yellow,10V |
| Signal Type |
I/O Module |
| Device Type |
I/O Module |
| Net Weight |
0 lbs |
| Gross Weight |
3.88 lbs |
EU5E-SWD-4D2R
Eaton I/O Modules