Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EU5E-SWD-8DX Eaton I/O Modules, SWDT DISCRETE I/O MODULE 8 IN
MFG Item Number
EU5E-SWD-8DX

EU5E-SWD-8DX Eaton I/O Modules, SWDT DISCRETE I/O MODULE 8 IN

MFG Item Number
EU5E-SWD-8DX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
EU5E-SWD-8DX
SWDT DISCRETE I/O MODULE 8 IN

Series Information

Specifications

Specifications
Manufacturer Part Number EU5E-SWD-8DX
Manufacturer Eaton
Family Series Eaton I/O Modules
Description SWDT DISCRETE I/O MODULE 8 IN
Input Voltage 24 VDC
Input Current 4 mA
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs