Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EU8E-SWD-16XD Eaton I/O Modules, SMARTWIRE-DT IP67 I/O,16X DIGITAL OUTPUT
MFG Item Number
EU8E-SWD-16XD
EU8E-SWD-16XD Eaton I/O Modules, SMARTWIRE-DT IP67 I/O,16X DIGITAL OUTPUT
MFG Item Number
EU8E-SWD-16XD
This item cannot be canceled or returned
Description
SMARTWIRE-DT IP67 I/O,16X DIGITAL OUTPUT
Specifications
Specifications
| Manufacturer Part Number |
EU8E-SWD-16XD |
| Manufacturer |
Eaton |
| Family Series |
Eaton I/O Modules |
| Description |
Smartwire-DT IP67 I/O, Octal Multiblock Housing, 16x Digital Output |
| Signal Type |
Digital Output |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EU8E-SWD-16XD
Eaton I/O Modules