Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EU8E-SWD-4D4D Eaton I/O Modules, SWD I/O,4X DIGITAL INPUT/4X DIGITAL OUT
MFG Item Number
EU8E-SWD-4D4D
EU8E-SWD-4D4D Eaton I/O Modules, SWD I/O,4X DIGITAL INPUT/4X DIGITAL OUT
MFG Item Number
EU8E-SWD-4D4D
This item cannot be canceled or returned
Description
SWD I/O,4X DIGITAL INPUT/4X DIGITAL OUT
Specifications
Specifications
| Manufacturer Part Number |
EU8E-SWD-4D4D |
| Manufacturer |
Eaton |
| Family Series |
Eaton I/O Modules |
| Description |
Smartwire-DT IP67 I/O, Octal Multiblock Housing, 4x Digital Input/4x Digital Output |
| Signal Type |
Digital Input/Output |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EU8E-SWD-4D4D
Eaton I/O Modules