Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | EU9Z-NP31 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Marking Plate - OFF-ON |
| Switch Type | Pushbutton/Selector Switch |
| Legend | Off/On |
| Hole Size | 30 mm |
| Material | Aluminum |
| Background Color | Black |
| Height | 1.83 " |
| Width | 1.57 " |
| Comments | Pilot Light, Pushbutton, Selector Switch and Key Selector Switch |
| Net Weight | 0.0019 lbs |
| Gross Weight | 0.0031 lbs |