Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EU9Z-NP53

IDEC Switches

EU9Z-NP53

IDEC Switches
Marking Plate - HAND-OFF-AUTO
MFG Item Number
EU9Z-NP53
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
EU9Z-NP53
Marking Plate - HAND-OFF-AUTO

Series Information

Specifications

Specifications
Manufacturer Part Number EU9Z-NP53
Manufacturer IDEC
Family Series IDEC Switches
Description Marking Plate - HAND-OFF-AUTO
Switch Type Pushbutton/Selector Switch
Legend Hand/Off/Auto
Hole Size 30 mm
Material Aluminum
Background Color Black
Height 1.83 "
Width 1.57 "
Comments Pilot Light, Pushbutton, Selector Switch and Key Selector Switch
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs