Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EU9Z-NVS0

IDEC Switches

EU9Z-NVS0

IDEC Switches
E-Stop Nameplate Sticker-Blank
MFG Item Number
EU9Z-NVS0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
EU9Z-NVS0
E-Stop Nameplate Sticker-Blank

Series Information

Specifications

Specifications
Manufacturer Part Number EU9Z-NVS0
Manufacturer IDEC
Family Series IDEC Switches
Description E-Stop Nameplate Sticker-Blank
Legend (Blank)
Shape Round
Background Color Yellow
Height 2.28 "
Width 2.28 "
Comments Yellow Synthetic Paper
Net Weight 0 lbs
Gross Weight 0 lbs