Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EURO-4 Eaton's Tripp Lite series Power Strips, Premium Series, 4 OUTLETS 6ft. CORD 330 JOULES Isobar
EURO-4 Eaton's Tripp Lite series Power Strips, Premium Series, 4 OUTLETS 6ft. CORD 330 JOULES Isobar
This item cannot be canceled or returned
Description
Power Strips, Premium Series
4 OUTLETS 6ft. CORD 330 JOULES Isobar
Premium Series Information
Durable Metal Construction Suppression Rating of up to 5,700 Joules Up to 12 AC Outlets Up to 25 ft Long Power Cord Telephone/Modem, Coaxial and Ethernet Options America's leading companies have made the isobar premium surge suppressor their corporate standard for computer and electronics protection. Providing up to 5700 joules of surge‑stopping power, isobar is simply the most reliable surge suppressor you can buy. In addition, all models provide EMI/RFI line noise filtering to eliminate audio static and video snow.
Specifications
Specifications
Manufacturer Part Number
EURO-4
Manufacturer
Eaton's Tripp Lite series
Product Series
Premium
Family Series
Eaton's Tripp Lite series Power Strips, Premium Series
Description
4 OUTLETS 6ft. CORD 330 JOULES Isobar Ultra Surge Suppressor 220/240V IEC-320 Receptacles
Nominal Input Voltage
240 VAC
Type
Surge Protector
Frequency
50 Hz, 60 Hz
Circuit Breaker
9 A
Number of Outlets
4
Telephone Protection
No
Cable Protection
No
Network Protection
No
EMI/RFI Filtering
No
Application
Home/Office, Computer Networks
Material
Metal
Length
6.6 '
Approvals
CE
Net Weight
1.955 lbs
Gross Weight
2 lbs
EURO-4
Eaton's Tripp Lite series Power Strips, Premium Series