Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EV10-6LFB-Q
StrongHold EV10-6LFB-Q Fork Terminal
MFG Item Number
EV10-6LFB-Q
This item cannot be canceled or returned
Description
StrongHold EV10-6LFB-Q Fork Terminal
Specifications
Specifications
| Manufacturer Part Number |
EV10-6LFB-Q |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
StrongHold Locking Fork Terminal, vinyl insulated, 12 - 10 AWG, 6 Stud Size. |
| Terminal Type |
Fork |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#6 |
| Tongue Width |
0.34 " |
| Maximum Temperature |
221 °F |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
EV10-6LFB-Q
Panduit Terminals