Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EV10-P55-QYY

Panduit Terminals

EV10-P55-QYY

Panduit Terminals
StrongHold EV10-P55-QYY Pin Terminal
MFG Item Number
EV10-P55-QYY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
EV10-P55-QYY
StrongHold EV10-P55-QYY Pin Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number EV10-P55-QYY
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Pin Terminal, vinyl insulated, 12 - 10 AWG, .55 pin length.
Terminal Type Pin
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs