Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EV14-10FNB-Q Panduit Terminals, StrongHold EV14-10FNB-Q Fork Terminal
MFG Item Number
EV14-10FNB-Q
EV14-10FNB-Q Panduit Terminals, StrongHold EV14-10FNB-Q Fork Terminal
MFG Item Number
EV14-10FNB-Q
This item cannot be canceled or returned
Description
StrongHold EV14-10FNB-Q Fork Terminal
Specifications
Specifications
| Manufacturer Part Number |
EV14-10FNB-Q |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
StrongHold Narrow Fork Terminal, vinyl insul, 16 - 14 AWG, 10 Stud Size |
| Terminal Type |
Fork |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Tongue Width |
0.31 " |
| Maximum Temperature |
221 °F |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
EV14-10FNB-Q
Panduit Terminals