Obsolete
Series Information
| Manufacturer Part Number | EV14-6FB-Q |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | StrongHold EV14-6FB-Q Contractor Grade Insulated Fork Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The fork design provides for fast and easy installation, without the need to remove |
| Terminal Type | Fork |
| Wire Size Range | 16-14 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl |
| Color | Blue |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #6 |
| Tongue Width | 0.28 " |
| Maximum Temperature | 221 °F |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.005 lbs |