Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EV14-8FNB-Q Panduit Terminals, StrongHold EV14-8FNB-Q Fork Terminal

MFG Item Number
EV14-8FNB-Q

EV14-8FNB-Q Panduit Terminals, StrongHold EV14-8FNB-Q Fork Terminal

MFG Item Number
EV14-8FNB-Q
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
EV14-8FNB-Q
StrongHold EV14-8FNB-Q Fork Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number EV14-8FNB-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Narrow Fork Terminal, vinyl insul, 16 - 14 AWG, 8 Stud Size
Terminal Type Fork
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size M4
Tongue Width 0.28 "
Maximum Temperature 221 °F
Net Weight 0.005 lbs
Gross Weight 0.005 lbs