Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EV18-6LFB-L

Panduit Terminals

EV18-6LFB-L

Panduit Terminals
StrongHold EV18-6LFB-L Fork Terminal
MFG Item Number
EV18-6LFB-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
EV18-6LFB-L
StrongHold EV18-6LFB-L Fork Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number EV18-6LFB-L
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Locking Fork Terminal, vinyl insulated, 22 - 18 AWG, 6 Stud Size.
Terminal Type Fork
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.135 lbs