Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EV8-56R-Q

Panduit Terminals

EV8-56R-Q

Panduit Terminals
StrongHold EV8-56R-Q Ring Terminal
MFG Item Number
EV8-56R-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
EV8-56R-Q
StrongHold EV8-56R-Q Ring Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number EV8-56R-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Ring Terminal, vinyl insul, 8 AWG, 5/16 Stud Size
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.245 lbs