Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Asco Valves - Hydraulic & Pneumatic
EV8316H381-24/DC
Asco Valves - Hydraulic & Pneumatic
Valve Unit 1/4 X 5/16 3W S.S.
MFG Item Number
EV8316H381-24/DC
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Valve Unit 1/4 X 5/16 3W S.S.
Specifications
Specifications
| Manufacturer Part Number |
EV8316H381-24/DC |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 1/4 X 5/16 3W S.S. 0.55/F DC |
| Air Pressure |
130 psi |
| Orifice Diameter |
0.31 " |
| Valve Functionality |
3-Way, 2-Position, Normally Closed |
| Voltage |
24 VDC |
| Power Consumption |
0.55 W |
| Flow Coefficient (cV) |
1.5 |
| Compatible Fluid Type |
Air-Inert Gas |
| Operating Temperature |
149 °F |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
EV8316H381-24/DC
Asco Valves - Hydraulic & Pneumatic