Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EVA3160+K/EVA Altech Disconnect Switches, EVA Series, DISCONNECT SWITCH, 3-P, 150A/600VAC
MFG Item Number
EVA3160+K/EVA
EVA3160+K/EVA Altech Disconnect Switches, EVA Series, DISCONNECT SWITCH, 3-P, 150A/600VAC
MFG Item Number
EVA3160+K/EVA
This item cannot be canceled or returned
Description
Disconnect Switches, EVA Series
DISCONNECT SWITCH, 3-P, 150A/600VAC
80~150 Amps 600VAC Maximum UL 508 Listed 3 Poles DIN Rail or Panel Mounting Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.
Wide range of Accessories Available Snap On Auxiliary Contacts Interrupting Capacity 10kA With Back‑Up Fuse
Specifications
Specifications
Manufacturer Part Number
EVA3160+K/EVA
Manufacturer
Altech
Product Series
EVA
Family Series
Altech Disconnect Switches, EVA Series
Description
DISCONNECT SWITCH, 3-P, 150A/600VAC ON-FUSIBLE, UL508, GRAY TOGGLE HANDL TOGGLE STYLE, WITH GRAY COVER
Poles
3
Current Rating
150 A
AC Voltage
600 VAC
Operator Type
Toggle
Mounting
Panel
Fusible
No
Comments
Handles and shafts or cables are required and sold separately.
Net Weight
0.4813 lbs
Gross Weight
0.4813 lbs
EVA3160+K/EVA
Altech Disconnect Switches, EVA Series