EVFL170EN100JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EVFL170EN100JE Ohmite Resistors, EVF Series, 160W 100 Ohm 5pct. Vit Live Lug

MFG Item Number
EVFL170EN100JE

EVFL170EN100JE Ohmite Resistors, EVF Series, 160W 100 Ohm 5pct. Vit Live Lug

MFG Item Number
EVFL170EN100JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, EVF Series
Item #
EVFL170EN100JE
160W 100 Ohm 5pct. Vit Live Lug

EVF Series Information

  • Rugged Lead‑Free Vitreous Enamel Coating
  • Flame Resistant Coating
  • All Welded Construction
Select EVF series fixed resistors for applications requiring wattage ratings from 72 to 1000 watts. Suitable for rugged applications, EVF resistors are spot welded producing stronger mechanical and electrical connections. The vitreous enamel coating was specifically developed and provides protection against moisture and mechanical damage. EVF resistors are equipped with lug terminals suitable for soldering or sturdy bolt connection.

Specifications

Specifications
Manufacturer Part Number EVFL170EN100JE
Manufacturer Ohmite
Product Series EVF
Family Series Ohmite Resistors, EVF Series
Description 160W 100 Ohm 5pct. Vit Live Lug
Resistance 100 Ohm
Adjustable No
Non-Inductive No
Wattage 160 W
Composition Ceramic
Package Type Round Wire
Terminal Type Radial Lugs
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Length 6.69 "
Mounting Bracket
Net Weight 0 lbs
Gross Weight 0 lbs