EVFT119EM10KJE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EVFT119EM10KJE Ohmite Resistors, EVF Series, 72W 10K Ohm 5pct. Vit Lug

MFG Item Number
EVFT119EM10KJE

EVFT119EM10KJE Ohmite Resistors, EVF Series, 72W 10K Ohm 5pct. Vit Lug

MFG Item Number
EVFT119EM10KJE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, EVF Series
Item #
EVFT119EM10KJE
72W 10K Ohm 5pct. Vit Lug

EVF Series Information

  • Rugged Lead‑Free Vitreous Enamel Coating
  • Flame Resistant Coating
  • All Welded Construction
Select EVF series fixed resistors for applications requiring wattage ratings from 72 to 1000 watts. Suitable for rugged applications, EVF resistors are spot welded producing stronger mechanical and electrical connections. The vitreous enamel coating was specifically developed and provides protection against moisture and mechanical damage. EVF resistors are equipped with lug terminals suitable for soldering or sturdy bolt connection.

Specifications

Specifications
Manufacturer Part Number EVFT119EM10KJE
Manufacturer Ohmite
Product Series EVF
Family Series Ohmite Resistors, EVF Series
Description 72W 10K Ohm 5pct. Vit Lug
Resistance 10,000 Ohm
Adjustable No
Non-Inductive No
Wattage 72 W
Composition Ceramic
Package Type Round Wire
Terminal Type Radial Lugs
Max Voltage 1,400 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Length 4.68 "
Mounting Bracket
Net Weight 0 lbs
Gross Weight 0 lbs