EVFT22321
Eaton's Crouse-Hinds series Light Fixtures, EVFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EVFT22321

Eaton's Crouse-Hinds series Light Fixtures, EVFT Series

EVFT22321

Eaton's Crouse-Hinds series Light Fixtures, EVFT Series
Lighting,Includes EVFT22320 and P51
MFG Item Number
EVFT22321
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EVFT Series
Item #
EVFT22321
Lighting,Includes EVFT22320 and P51

EVFT Series Information

  • Suitable for Hazardous Locations
  • Fluorescent Luminaries
  • Quick Connect for Easy Installation

Specifications

Specifications
Manufacturer Part Number EVFT22321
Manufacturer Eaton's Crouse-Hinds series
Product Series EVFT
Family Series Eaton's Crouse-Hinds series Light Fixtures, EVFT Series
Description Lighting,Includes EVFT22320 and P51 Wire Guard,2-Lamp Fluorescent,120VAC 3/4in. Hub
Voltage 120 VAC
Style Long Twin Tube
Lamp Type Fluorescent
Power 78 W
Hub Size 3/4 "
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Temperature Code T4A
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs