EVH2650
Eaton's Crouse-Hinds series Temporary Lighting, EVH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EVH2650

Eaton's Crouse-Hinds series Temporary Lighting, EVH Series

EVH2650

Eaton's Crouse-Hinds series Temporary Lighting, EVH Series
LIGHTING-ACCESSORY
MFG Item Number
EVH2650
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, EVH Series
Item #
EVH2650
LIGHTING-ACCESSORY

EVH Series Information

  • Built in metal reflector which eliminates glare and blinding, focusing all light on subject.
  • Protected by patented shock absorbers to withstand rough usage.
  • Enclosed ballast, remote from light source for easier handling and maneuverability.
  • Special rubber compound bumper guards and end caps combined with cast guard and metal rods, protecting against damage from falling objects, bumoing, or dropping.
  • Luminaires come complete with lamp(s) and cord.
  • The New EVH2625E and EVH2650E incorporate an electronic ballast in the handle for efficiency, cool operation and easy handling.
Portable handlamps and worklights can be used:
  • in areas made hazardous by the presence of flammable gases and vapors, combustible dusts or easily ignitable fibers & flyings.
  • in aircraft manufacturing and maintenance facilities, shipyards, refueling depots, storage tank cleaning, railcar manufacturing and maintenance facilities, refineries, chemical and petrochemical plants, textile mills, grain elevators, pharmaceutical plants, sewage treatment plants and wastewater treatment plants.
  • during plant 'shut downs' for maintenance and installation requirements.
  • in any adverse adverse environment where portable lighting is preferred or required.
  • in locations where fixed lighting is not practical.
  • for task oriented lighting.
  • for emergency lighting applications.
  • when inspecting aircraft wing tanks, vats, process vessels, fuel tanks, etc.

Specifications

Specifications
Manufacturer Part Number EVH2650
Manufacturer Eaton's Crouse-Hinds series
Product Series EVH
Family Series Eaton's Crouse-Hinds series Temporary Lighting, EVH Series
Description LIGHTING-ACCESSORY
Voltage 120 V
Cord Type 18/3 SOW
Color White, Yellow
Reflector Yes
Switch No
Length 50 '
Guarded Yes
Lamp Type Fluorescent
Lamp Wattage 26 W
Approvals CSA
Nominal Voltage 120 V
Net Weight 12.55 lbs
Gross Weight 12.7 lbs