EVI Series Information
| Manufacturer Part Number | EVIBX3301 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | EVI |
| Family Series | Eaton's Crouse-Hinds series Light Fixtures, EVI Series |
| Description | Eaton Crouse-Hinds series EVI light fixture, Medium base, Heat and impact resistant glass globe, With cast copper-free aluminum guard, Incandescent, Copper-free aluminum, PS-25 max. lamp size, Wall mount, Factory sealed, 1, 120 Vac, 300W |
| Voltage | 120 VAC |
| Style | Industrial |
| Lamp Type | Incandescent |
| Power | 300 W |
| Hub Size | 1 " |
| Mounting | Wall |
| Lamp Base | Medium |
| Junction Box | No |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 4X |
| Nominal Voltage | 120 VAC |
| Approvals | CSA, cUL, UL |
| Net Weight | 15.5 lbs |
| Gross Weight | 15.5 lbs |