EVI Series Information
| Manufacturer Part Number | EVIJ4301 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | EVI |
| Family Series | Eaton's Crouse-Hinds series Light Fixtures, EVI Series |
| Description | Eaton Crouse-Hinds series EVI fixture, Medium base, Heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free alum, PS-25 max. lamp size, Stanchion 25° angled, Factory sealed, 1-1/4, 120 Vac, 300W |
| Voltage | 120 VAC |
| Style | Industrial |
| Lamp Type | Incandescent |
| Power | 300 W |
| Hub Size | 1-1/4 " |
| Mounting | Stanchion |
| Lamp Base | Medium |
| Junction Box | No |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 4X |
| Nominal Voltage | 120 VAC |
| Approvals | CSA, cUL, UL |
| Net Weight | 13.5 lbs |
| Gross Weight | 13.5 lbs |