EVM58N-011IZR0BN-1213
Pepperl Fuchs Encoders, EVM58-IZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EVM58N-011IZR0BN-1213 Pepperl Fuchs Encoders, EVM58-IZ Series, Absolute Rotary Encoders (Standard),

MFG Item Number
244159

EVM58N-011IZR0BN-1213 Pepperl Fuchs Encoders, EVM58-IZ Series, Absolute Rotary Encoders (Standard),

MFG Item Number
244159
Item Number
EVM58N-011IZR0BN-1213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EVM58-IZ Series
Item #
EVM58N-011IZR0BN-1213
Absolute Rotary Encoders (Standard),

EVM58-IZ Series Information

  • Industrial standard housing diameter 58 mm
  • EtherNet/IP
  • Up to 30 Bit multiturn
  • Servo or clamping flange
  • Network loop through by means of integrated 2 port switch
  • IP address resettable
  • No DIP switches for address setting
  • Compatible with Rockwell/ Allen Bradley/ Schneider control
  • Mechanical compatibility with all major encoders with fieldbus interface
  • Rotary axis functionality
  • Status LEDs
  • Ethernet IP declaration of conformity
  • CIP encoder profile
In addition to the CANopen‑, DeviceNet‑, PROFIBUS‑and AS‑Interface encoders, we have broadened our product line of bus‑capable absolute encoders with the EVM58 for Ethernet.Absolute multiturn rotary encoders deliver an absolute step value for each angle setting.This device has a maximum basic resolution of 65536 steps per revolution (16 bits) and codes up to 16384 revolutions (14 bits).Thus the overall resolution amounts to 30 bits.On account of the high number of measuring steps resulting (more than 1 billion),this type of encoder can be used to divide very long linear distances into small measuring steps.The device is designed for shaft assembly and is available in servo flange or clamping flange design.

Specifications

Specifications
Manufacturer Part Number 244159
Manufacturer Pepperl Fuchs
Product Series EVM58-IZ
Family Series Pepperl Fuchs Encoders, EVM58-IZ Series
Description Absolute Rotary Encoders (Standard), 244159
Single Turn Resolution 13
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol EtherNet, IP
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Shaft
Connector M12, 4 Pole Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP64, IP65
Approvals CE, cULus
Net Weight 1.3 lbs
Gross Weight 1.3 lbs