EVM58W-011TZR0BN-1213
Pepperl Fuchs Encoders, EVM58-TZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EVM58W-011TZR0BN-1213 Pepperl Fuchs Encoders, EVM58-TZ Series, Absolute Rotary Encoders (Standard),

MFG Item Number
255004

EVM58W-011TZR0BN-1213 Pepperl Fuchs Encoders, EVM58-TZ Series, Absolute Rotary Encoders (Standard),

MFG Item Number
255004
Item Number
EVM58W-011TZR0BN-1213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, EVM58-TZ Series
Item #
EVM58W-011TZR0BN-1213
Absolute Rotary Encoders (Standard),

EVM58-TZ Series Information

  • Industrial standard housing diameter 58 mm
  • Ethernet interface with TCP/IP
  • 30 Bit multiturn
  • Integrated webserver
  • Servo or clamping flange
Absolute multiturn rotary encoders deliver an absolute step value for each angle setting.This device has a maximum basic resolution of 65536 steps per revolution (16 bits) and codes up to 16384 revolutions (14 bits).Thus the overall resolution amounts to 30 bits. On account of the high number of measuring steps resulting (more than 1 billion), this type of encoder can be used to divide very long linear distances into small measuring steps.The Eternet interface of this absolute encoder
supports the TCP/IP protocol.The integrated webserver provides Java applets, which allow the whole parameterisation of the encoder via any web browser.The following operation modes can be selected:
  • Polled Mode
  • Cyclic Mode
  • Change of State Mode
The device is designed for shaft assembly and is available in servo flange or clamping flange design.

Specifications

Specifications
Manufacturer Part Number 255004
Manufacturer Pepperl Fuchs
Product Series EVM58-TZ
Family Series Pepperl Fuchs Encoders, EVM58-TZ Series
Description Absolute Rotary Encoders (Standard), 255004
Single Turn Resolution 13
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol TCP, IP
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Shaft
Connector M12, 5 Pole Connector
Explosion Proof No
Operating Temperature 0-60 °C
Protection Rating IP65, IP66
Approvals CE, cULus
Net Weight 1.3603 lbs
Gross Weight 1.3603 lbs