EVO2376
Eaton's Crouse-Hinds series Light Fixtures, EV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EVO2376

Eaton's Crouse-Hinds series Light Fixtures, EV Series

EVO2376

Eaton's Crouse-Hinds series Light Fixtures, EV Series
TANK LUMINARE
MFG Item Number
EVO2376
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EV Series
Item #
EVO2376
TANK LUMINARE

EV Series Information

  • High Light Output
  • Intended for use in Tanks
  • Compact Design

Specifications

Specifications
Manufacturer Part Number EVO2376
Manufacturer Eaton's Crouse-Hinds series
Product Series EV
Family Series Eaton's Crouse-Hinds series Light Fixtures, EV Series
Description TANK LUMINARE
Style Tank
Lamp Type Incandescent
Power 75 W
Hub Size 1/2 "
Lamp Base Medium
Junction Box No
Enclosed Yes
Gasket Included No
Marine Rated No
Wet Locations Yes
Approvals UL
Net Weight 8.91 lbs
Gross Weight 8.75 lbs