EVRT170ENR22KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EVRT170ENR22KE Ohmite Resistors, EVF Series, 200W .22 Ohms Vit Corrib 10pct.

MFG Item Number
EVRT170ENR22KE

EVRT170ENR22KE Ohmite Resistors, EVF Series, 200W .22 Ohms Vit Corrib 10pct.

MFG Item Number
EVRT170ENR22KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, EVF Series
Item #
EVRT170ENR22KE
200W .22 Ohms Vit Corrib 10pct.

EVF Series Information

  • Rugged Lead‑Free Vitreous Enamel Coating
  • Flame Resistant Coating
  • All Welded Construction
Select EVF series fixed resistors for applications requiring wattage ratings from 72 to 1000 watts. Suitable for rugged applications, EVF resistors are spot welded producing stronger mechanical and electrical connections. The vitreous enamel coating was specifically developed and provides protection against moisture and mechanical damage. EVF resistors are equipped with lug terminals suitable for soldering or sturdy bolt connection.

Specifications

Specifications
Manufacturer Part Number EVRT170ENR22KE
Manufacturer Ohmite
Product Series EVF
Family Series Ohmite Resistors, EVF Series
Description 200W .22 Ohms Vit Corrib 10pct.
Resistance 0.22 Ohm
Adjustable No
Non-Inductive No
Wattage 200 W
Composition Ceramic
Package Type Round Wire
Terminal Type Radial Lugs
Tolerance % 5 %
Temp Coefficient (ppm/C) 400
Length 6.69 "
Mounting Bracket
Net Weight 0.6704 lbs
Gross Weight 0.6704 lbs