EWCM3212T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EWCM3212T

Baldor-ABB Motors Motors

EWCM3212T

Baldor-ABB Motors Motors
5HP, 3450RPM, 3PH, 60HZ, 182TCZ, 3622M
MFG Item Number
EWCM3212T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EWCM3212T
5HP, 3450RPM, 3PH, 60HZ, 182TCZ, 3622M

Series Information

Specifications

Specifications
Manufacturer Part Number EWCM3212T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 5HP, 3450RPM, 3PH, 60HZ, 182TCZ, 3622M
Type General Purpose
Horsepower 5 hp
Speed 3,450 RPM
RPM 3,450 RPM
Phase 3
Frequency 60 Hz
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 44171 A
Service Factor 1.15
Composition Steel
Net Weight 63 lbs
Gross Weight 63 lbs