EWCM3314T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EWCM3314T

Baldor-ABB Motors Motors

EWCM3314T

Baldor-ABB Motors Motors
15HP, 3475RPM, 3PH, 60HZ, 215TCZ, 3734M
MFG Item Number
EWCM3314T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EWCM3314T
15HP, 3475RPM, 3PH, 60HZ, 215TCZ, 3734M

Series Information

Specifications

Specifications
Manufacturer Part Number EWCM3314T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 15HP, 3475RPM, 3PH, 60HZ, 215TCZ, 3734M
Type General Purpose
Horsepower 15 hp
Speed 3,475 RPM
RPM 3,475 RPM
Phase 3
Frequency 60 Hz
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 35 A
Service Factor 1.15
Composition Steel
Net Weight 131 lbs
Gross Weight 131 lbs