Series Information
| Manufacturer Part Number | EWDM23994T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 15HP, 3450RPM, 3PH, 60HZ, 254T, TEFC, F1 |
| Type | Washdown |
| Horsepower | 15 hp |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 480 VAC, 540 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Length | 22.32 " |
| Net Weight | 169 lbs |
| Gross Weight | 169 lbs |