Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, WD Series
EWDM3546T
Baldor-ABB Motors Motors, WD Series
1HP, 1770RPM, 3PH, 60HZ, 143T, 3522M
MFG Item Number
EWDM3546T
This item cannot be canceled or returned
Description
1HP, 1770RPM, 3PH, 60HZ, 143T, 3522M
300 Series Stainless Steel Hardware
- Moisture Sealant on Bolt Heads, between Frame and Endplates
- Neoprene Gaskets
- Double Sealed Ball Bearings
- Lip and V‑Ring Seal on Drive End
- Stainless Steel Shaft Extension
- Electrostatically Applied Epoxy Finish over Autophoretic Primer
- Class F Insulation
Specifications
Specifications
| Manufacturer Part Number |
EWDM3546T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
WD |
| Family Series |
Baldor-ABB Motors Motors, WD Series |
| Description |
1HP, 1770RPM, 3PH, 60HZ, 143T, 3522M |
| Type |
High Efficiency, Washdown |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
143T |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
1.5 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Stainless Steel |
| Bearing Type |
Double Sealed |
| Length |
12.12 " |
| Net Weight |
39 lbs |
| Gross Weight |
39 lbs |
EWDM3546T
Baldor-ABB Motors Motors, WD Series