Series Information
| Manufacturer Part Number | EWDM4100T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 15HP, 1175RPM, 3PH, 60HZ, 284T, TEFC, F1 |
| Type | Washdown Features |
| Horsepower | 15 hp |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 480 VAC, 540 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 27.56 " |
| Net Weight | 391 lbs |
| Gross Weight | 391 lbs |