EWK Series Information
| Manufacturer Part Number | M20438 |
|---|---|
| Manufacturer | Adalet |
| Product Series | EWK |
| Family Series | Adalet Enclosures, EWK Series |
| Description | Enclosure |
| Accessory Type | Window Kit |
| Material | Stainless Steel 316L |
| Composition | Metallic |
| Window/Clear Cover | Yes |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Approvals | ATEX, CE, CSA, cULus, IEC, UL |
| Comments | Viewing Area Width: 3 in., Height: 5 in. |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |