Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EWP2KIT Appleton Panel Boards, EWP Series, Kit Ckt Brkr Hdwr Grp 2P
EWP2KIT Appleton Panel Boards, EWP Series, Kit Ckt Brkr Hdwr Grp 2P
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EWP2KIT |
| Manufacturer |
Appleton |
| Product Series |
EWP |
| Family Series |
Appleton Panel Boards, EWP Series |
| Description |
Kit Ckt Brkr Hdwr Grp 2P |
| Voltage |
120 VAC, 208 VAC, 240 VAC |
| Phase |
1 |
| Poles |
2 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 7BCD, NEMA 9EFG |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EWP2KIT
Appleton Panel Boards, EWP Series