Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EX-M25 Thomas & Betts Fittings, M25EEXE STOPPING PLUG WITH SEALING
EX-M25 Thomas & Betts Fittings, M25EEXE STOPPING PLUG WITH SEALING
This item cannot be canceled or returned
Description
M25EEXE STOPPING PLUG WITH SEALING
Specifications
Specifications
Manufacturer Part Number
EX-M25
Manufacturer
Thomas & Betts
Family Series
Thomas & Betts Fittings
Description
Stopping Plug, M25 Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Exe I, Exe II, and Extd IIIC, IP66-68 Rating, Flame Retardant Polyamide Nylon 6, Black
Connection Type
Plug
Trade Size
M25
Material
Nylon
Composition
Non-Metallic
Protection Rating
IP66, IP68
Hazardous Location
No
Mounting
Threaded
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
EX-M25
Thomas & Betts Fittings