EX158B-380VAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX158B-380VAC Time Mark Protection Relays, 3 Phase Monitor Monitor

MFG Item Number
98080605

EX158B-380VAC Time Mark Protection Relays, 3 Phase Monitor Monitor

MFG Item Number
98080605
Item Number
EX158B-380VAC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
EX158B-380VAC
3 Phase Monitor Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98080605
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 3 Phase Monitor Monitor
Phase 3
Voltage 300-400 V
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Variable Point Trip No
Restart Delay (Sec) 2 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay SPDT
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs