Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EX15T3HCU Square D Transformers, Energy Efficient Transformer, Dry,
EX15T3HCU Square D Transformers, Energy Efficient Transformer, Dry,
This item cannot be canceled or returned
Description
Energy Efficient Transformer, Dry,
Specifications
Specifications
| Manufacturer Part Number |
537162 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
Energy Efficient Transformer, Dry, 15kVA, 480D208Y |
| Output |
15 kVA |
| Phase |
3 |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Temperature Rise (F) |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
250 lbs |
| Gross Weight |
250 lbs |
EX15T3HCU
Square D Transformers