EX16905
EtherWan Ethernet Switches, EX16900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX16905 EtherWan Ethernet Switches, EX16900 Series, 5 Port Gigabit Unmanaged Switch,

MFG Item Number
EX16905

EX16905 EtherWan Ethernet Switches, EX16900 Series, 5 Port Gigabit Unmanaged Switch,

MFG Item Number
EX16905
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX16900 Series
Item #
EX16905
5 Port Gigabit Unmanaged Switch,

EX16900 Series Information

. Jumbo Frame Support
  • Up to one 1000BASE‑SX port with SC,ST and SFP options
  • Compact Size
EtherWAN EX16900 Series is a compact Unmanaged Gigabit switching platform,designed for easy deployment in enterprise and small office/branch office environments
The EX16900 Series is equipped with five or eight Gigabit Ethernet ports,or a combination of Gigabit copper ports and one Gigabit fiber port for long distance connectivity. Although unmanaged,the EX16900 is feature rich with Jumbo Frame support,full wire speed Gigabit throughput,QoS support and eco‑friendly IEEE802.3az EEE (Energy Efficient Ethernet) compliant,making the EX16900 Series a powerful yet energy efficient network switch.

Specifications

Specifications
Manufacturer Part Number EX16905
Manufacturer EtherWan
Product Series EX16900
Family Series EtherWan Ethernet Switches, EX16900 Series
Description 5 Port Gigabit Unmanaged Switch, supports 802.3az EEE, QoS, Jumbo Frames, desktop or wall mount,
Network Configuration Unmanaged
Total Number of Ports 5
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 5
Voltage 5 VDC
Nominal Voltage 5 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
Mounting Desktop, Wall
Operating Temperature 32-113 °F
Approvals CE, FCC, UL, VCCI
Net Weight 0.92 lbs
Gross Weight 0.92 lbs