EX16926
EtherWan Ethernet Switches, EX16926 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX16926 EtherWan Ethernet Switches, EX16926 Series, 24 Port Gigabit Unmanaged Switch +

MFG Item Number
EX16926

EX16926 EtherWan Ethernet Switches, EX16926 Series, 24 Port Gigabit Unmanaged Switch +

MFG Item Number
EX16926
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX16926 Series
Item #
EX16926
24 Port Gigabit Unmanaged Switch +

EX16926 Series Information

  • Jumbo Frame Support
  • Two 1000BASE SFP ports
  • Fanless design
  • No moving parts
  • IEEE802.3az EEE (Energy Efficient Ethernet) allow less consumption during periods of low data activity
The EX16926 provides 24 Gigabit Ethernet RJ45 ports and 2 SFP ports supporting Gigabit fiber for long distance connectivity.The EX16926 is feature‑rich with 10K Jumbo Frame support,full wire speed Gigabit throughput,QoS support and eco‑friendly IEEE802.3az EEE (Energy Efficient Ethernet) compliant,making the EX16926 Series a powerful yet energy efficient network switch.

Specifications

Specifications
Manufacturer Part Number EX16926
Manufacturer EtherWan
Product Series EX16926
Family Series EtherWan Ethernet Switches, EX16926 Series
Description 24 Port Gigabit Unmanaged Switch + 2 SFP ports, supports 802.3az EEE, QoS, Jumbo Frames, desktop or rack
Network Configuration Unmanaged
Total Number of Ports 26
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 24
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
Mounting Rack
Operating Temperature 32-122 °F
Protection Rating IP30
Approvals CE, FCC
Comments Rack mounting kit included
Net Weight 4.18 lbs
Gross Weight 5.955 lbs