Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EX17008 Series Information
| Manufacturer Part Number | EX17008 |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX17008 |
| Family Series | EtherWan Ethernet Switches, EX17008 Series |
| Description | Commercial (0C - 45C) Web-Managed Ethernet PoE Switch with 8 10/100TX PoE (PSE) 802.3af, |
| Network Configuration | Web Managed |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 8 |
| Voltage | 100-240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Power Over Ethernet (PoE) | Yes |
| PoE Watts per Port | 15.4 |
| Enclosure Composition | Metallic |
| Mounting | Desktop, Rack |
| Operating Temperature | 32-113 °F |
| Protection Rating | IP30 |
| Approvals | CE, FCC, UL |
| Net Weight | 3.08 lbs |
| Gross Weight | 4.55 lbs |