EX17162A Series Information
| Manufacturer Part Number | EX17162A |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX17162A |
| Family Series | EtherWan Ethernet Switches, EX17162A Series |
| Description | Commercial (0C - 45C) Unmanaged Ethernet PoE Switch with 16 10/100TX PoE 802.3af, 15.4W (full |
| Network Configuration | Unmanaged |
| Total Number of Ports | 18 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 16 |
| Voltage | 100-240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Power Over Ethernet (PoE) | Yes |
| PoE Watts per Port | 15.4 |
| Enclosure Composition | Metallic |
| Mounting | Rack |
| Operating Temperature | 32-113 °F |
| Approvals | CE, FCC |
| Comments | Rack mounting kit included |
| Net Weight | 9.46 lbs |
| Gross Weight | 9.46 lbs |