EX26262F Series Information
| Manufacturer Part Number | EX26262F |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX26262F |
| Family Series | EtherWan Ethernet Switches, EX26262F Series |
| Description | Commercial 0 Deg C- 45 Deg C Managed L2+ Gigabit PoE Switch, 24 Gigabit RJ45 PoE Ports + 2 Gigabit |
| Network Configuration | Managed |
| Total Number of Ports | 26 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-T, 100Base-TX, 10Base-T |
| Primary Port Quantity | 24 |
| Voltage | 100-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Power Over Ethernet (PoE) | Yes |
| PoE Watts per Port | 30 |
| Enclosure Composition | Metallic |
| Mounting | Rack |
| Operating Temperature | 32-113 °F |
| Approvals | CE, FCC, UL, VCCI |
| Comments | Rack mounting kit included |
| Net Weight | 7.275 lbs |
| Gross Weight | 7.275 lbs |