Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EX269-380VAC Time Mark Protection Relays, 3 Phase Power Monitor
EX269-380VAC Time Mark Protection Relays, 3 Phase Power Monitor
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
98025904 |
| Manufacturer |
Time Mark |
| Family Series |
Time Mark Protection Relays |
| Description |
3 Phase Power Monitor |
| Phase |
3 |
| Line Voltage |
380 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Time Delay Trip (Sec) |
1-10 s |
| Restart Delay (Sec) |
0.25 s |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
SPDT |
| Approvals |
CSA, UL |
| Net Weight |
0.5625 lbs |
| Gross Weight |
0.5625 lbs |
EX269-380VAC
Time Mark Protection Relays