EX27000 Series Information
| Manufacturer Part Number | EX27064-14SC |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX27000 |
| Family Series | EtherWan Ethernet Switches, EX27000 Series |
| Description | Industrial (-10C - 60C) Managed 24 100FX Fiber Ports + 4 Gigabit Fiber Ports. 19in. Rack or Shelf |
| Network Configuration | Managed |
| Total Number of Ports | 28 |
| Primary Port Style | SC Fiber Multi Mode 2km |
| Primary Port Standard | 100Base-FX |
| Primary Port Quantity | 24 |
| Voltage | 90-264 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | Rack |
| Operating Temperature | 14-140 °F |
| Protection Rating | IP30 |
| Approvals | FCC |
| Comments | Rack mounting kit included |
| Net Weight | 13.7 lbs |
| Gross Weight | 13.7 lbs |